SNR - Precision ball bearings - MLE7000CVUJ74S
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 35x35x10 mm |
---|---|
Logistic Weight | 48 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 1680 N |
Basic dynamic load, radial - Cr | 3550 N |
Sealing | two rubber seals |
Usually arrives within 14 working days