Deep groove ball bearing SNR 6000EEC3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
SNR Single-row Deep groove ball bearing EE
See technical informationSee documentsReferences
SNR:6000EEC3
Rubix:204A8787
EAN:3413520701116



Documents
Product details : SNR 6000EEC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of Nitrile on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x41x65 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4500 N |
| Weight | 0.018 kg |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Delivery usually within ( 3 ) days
