Deep groove ball bearing Timken 6210 NR, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
6210
See technical informationReferences
Timken:6210 NR
Rubix:100A4155
EAN:0053893718897






Product details : TIMKEN 6210-NR BALL BEARING WITH SINGLE SHIELD & SNAP RING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6210 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 28.89 excl. VAT
/ Each
£ 34.67 incl. VAT
- Delivery usually within ( 7 ) days
