SNR Single-row Deep groove ball bearing ZZ
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 41x41x23 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Reference speed | 28000 rpm |
Limit speed | 41000 rpm |
Basic static load, radial - C0r | 1970 N |
Basic dynamic load, radial - Cr | 4500 N |
Weight | 0.018 kg |
Usually arrives within 14 working days