Deep groove ball bearing SNR 6001ZZC3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
SNR Single-row Deep groove ball bearing ZZ
See technical informationSee documentsReferences
SNR:6001ZZC3
Rubix:204A8818
EAN:3413520701215



Documents
Product details : SNR 6001ZZC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x35 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Limit speed | 36000 rpm |
| Basic static load, radial - C0r | 2390 N |
| Basic dynamic load, radial - Cr | 5100 N |
| Weight | 0.021 kg |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Delivery usually within ( 3 ) days
