Deep groove ball bearing FAG 6307-N, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Grooved ball bearing 63
See technical informationReferences
FAG:6307-N
Rubix:244A4230
Manufacturer :0167233170000
EAN:4012801074346




Product details : FAG 6307-N 0167233170000 DEEP GROOVE BALL BEARINGS
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 451 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63 |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- Delivery usually within ( 7 ) days
