Deep groove ball bearing NTN 6203ZZ/5K, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
NTN - Deep Groove Ball Bearing - 6203ZZ/5K
See technical informationSee documentsReferences
NTN:6203ZZ/5K
Rubix:204A9460
EAN:4547359004526



Documents
Product details : NTN 6203ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 66 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 4600 N |
| Basic dynamic load, radial - Cr | 10600 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
- Usually arrives within 14 working days
