Deep groove ball bearing SNR 6313C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6313C3
Rubix:205A0470
EAN:3413520151461



Documents
Product details : SNR 6313C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 144x143x34 mm |
|---|---|
| Logistic Weight | 2040 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 59800 N |
| Basic dynamic load, radial - Cr | 91700 N |
| Weight | 1.95 kg |
Show UNSPSC/ECL@SS
£ 45.49 excl. VAT
/ Each
£ 54.59 incl. VAT
- Delivery usually within ( 3 ) days
