Deep groove ball bearing FAG 6309-2Z-C4, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Ball bearings
See technical informationReferences
FAG:6309-2Z-C4
Rubix:274A6984
Manufacturer :0167235540040
EAN:4026677049636



Product details : FAG 6309-2Z-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-2Z, single-row, according to DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 856 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 63.. |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Usually arrives within 14 working days
