Deep groove ball bearing SNR 63000EE, Outer diameter: 26 mm | Width: 12 mm | Inner diameter: 10 mm
SNR Single-row grooved ball bearing EE
See technical informationSee documentsReferences
SNR:63000EE
Rubix:205A0099
EAN:3413520473112



Documents
Product details : SNR 63000EE DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, friction seals on both sides
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, contacting seal made of nitrile on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x20 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63000 |
| Material | steel |
| Cage | steel |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4500 N |
| Weight | 0.028 kg |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 3 ) days
