Deep groove ball bearing FAG 6317-J20AA-C4, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
63..
See technical informationReferences
FAG:6317-J20AA-C4
Rubix:274A7020
Manufacturer :0392669660040
EAN:4012802853360



Product details : FAG 6317-J20AA-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-J20AA, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 4259 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63.. |
Show UNSPSC/ECL@SS
£ 577.48 excl. VAT
/ Each
£ 692.98 incl. VAT
- Delivery usually within ( 7 ) days
