Deep groove ball bearing SNR 6212Z, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm

SNR Single-row grooved ball bearing

See technical informationSee documents

References

SNR:6212Z
Rubix:204A9793
EAN:3413520136994
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Documents

Product details : SNR 6212Z DEEP GROOVE BALL BEARING


Single-row grooved ball bearing, radial contact, sheet metal cage, one-sided deflector

Technical specifications


Attributes
Logistics dimensions (L x W x H)113x33x113 mm
Logistic Weight768 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Sealingone metal shield
Bearing Clearancecn
Series6200
Cagesteel
Reference speed6800 rpm
Limit speed9800 rpm
Basic static load, radial - C0r36000 N
Basic dynamic load, radial - Cr51600 N
Weight0.785 kg
£ 26.74 excl. VAT
/ Each
£ 32.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories