Deep groove ball bearing FAG 6305-C-2Z-C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing
See technical informationReferences
FAG:6305-C-2Z-C3
Rubix:456A8467
Manufacturer :0639422830030
EAN:4047643293396

Product details : FAG 6305-C-2Z-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 235 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Reference speed | 13500 rpm |
| Limit speed | 15100 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
- Usually arrives within 14 working days
