Deep groove ball bearing SNR 6305Z, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
SNR Single-row grooved ball bearing
See technical informationSee documentsReferences
SNR:6305Z
Rubix:103A6693
EAN:3413520144487



Documents
Product details : SNR 6305Z DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, one-sided deflector
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 22300 N |
| Weight | 0.183 kg |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Delivery usually within ( 3 ) days
