Deep groove ball bearing FAG 6213-J20B-C4, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
62..
See technical informationReferences
FAG:6213-J20B-C4
Rubix:274A6887
Manufacturer :0390133670040
EAN:4026677695130



Product details : FAG 6213-J20B-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-J20B, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 977 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
Show UNSPSC/ECL@SS
£ 238.13 excl. VAT
/ Each
£ 285.76 incl. VAT
- Usually arrives within 14 working days
