Deep groove ball bearing SNR 6007FT150ZZ, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
SNR - Specific ball bearings - 6007FT150ZZ
See technical informationSee documentsReferences
SNR:6007FT150ZZ
Rubix:204A8952
EAN:3413520350956



Documents
Product details : SNR 6007FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 150°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x14 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.153 kg |
Show UNSPSC/ECL@SS
£ 13.30 excl. VAT
/ Each
£ 15.96 incl. VAT
- Delivery usually within ( 3 ) days
