Deep groove ball bearing FAG 6312-C, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
Superseded Ref:6312
FAG:6312-C
Rubix:158A8424
Manufacturer :0821581850000
EAN:4054369497274

Product details : FAG RADIAL BALL BEARING 6312
This FAG brand deep groove ball bearing is an essential component for ensuring the proper operation of your industrial machinery. This bearing stands out in the market thanks to its Generation C technology, which delivers significant improvements in terms of reduced friction and noise.
Features:
This single-row ball bearing features a riveted sheet steel cage, ensuring excellent mechanical strength. The integrated Generation C technology optimizes the internal geometry, thereby reducing friction losses. Additionally, the bearing offers increased operational precision and improved load capacity, making it ideal for demanding applications.
Maintenance:
To ensure optimal performance, it is essential to choose an appropriate lubricant to minimize wear and extend the bearing’s service life. It is recommended to periodically check the lubrication level and relubricate as needed.
Sealing:
This deep-groove ball bearing is open, which means it must be used in a clean environment or with additional protection. The use of external seals on the shaft (O-ring or lip seal) or protective covers is recommended to prevent the ingress of dust and moisture.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its expertise in the engineering and manufacturing of high-precision bearings. Founded in 1883, the brand has established itself as a leader in the bearing and motion technology sector.
Features:
This single-row ball bearing features a riveted sheet steel cage, ensuring excellent mechanical strength. The integrated Generation C technology optimizes the internal geometry, thereby reducing friction losses. Additionally, the bearing offers increased operational precision and improved load capacity, making it ideal for demanding applications.
Maintenance:
To ensure optimal performance, it is essential to choose an appropriate lubricant to minimize wear and extend the bearing’s service life. It is recommended to periodically check the lubrication level and relubricate as needed.
Sealing:
This deep-groove ball bearing is open, which means it must be used in a clean environment or with additional protection. The use of external seals on the shaft (O-ring or lip seal) or protective covers is recommended to prevent the ingress of dust and moisture.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its expertise in the engineering and manufacturing of high-precision bearings. Founded in 1883, the brand has established itself as a leader in the bearing and motion technology sector.
Strengths
- High energy efficiency: Reduced internal friction leads to lower energy consumption.
- Low noise level: Designed to operate quietly, it is ideal for noise-sensitive environments.
- Increased durability: High-quality materials ensure a long service life and consistent reliability.
- Low noise level: Designed to operate quietly, it is ideal for noise-sensitive environments.
- Increased durability: High-quality materials ensure a long service life and consistent reliability.
Applications
These bearings are used in clean environments where protection against contaminants is not required. They are suitable for conveyors, material handling equipment, and agricultural machinery, withstanding heavy radial loads and high rotational speeds. Their open design promotes efficient heat dissipation, making them suitable for high-speed systems. Ideal for applications such as warehouse conveyors or light-duty material-handling systems, they deliver reliable performance in environments with stable temperatures.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63..-c |
| Reference speed | 7400 rpm |
| Limit speed | 7900 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Delivery usually within ( 7 ) days
