SNR 10X22213EAEEL SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 10X22213EAEEL
See technical informationReferences
SNR:10X22213EAEEL
Rubix:204A3955
EAN:3413521307058



Product details : SNR 10X22213EAEEL SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, non ISO width, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x38 mm |
|---|---|
| Logistic Weight | 1930 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 1500 rpm |
| Basic static load, radial - C0r | 224000 N |
| Basic dynamic load, radial - Cr | 182000 N |
Show UNSPSC/ECL@SS
£ 100.91 excl. VAT
/ Each
£ 121.09 incl. VAT
- Usually arrives within 14 working days
