NTN 10X22214EAW33EE SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 10X22214EAW33EE
See technical informationReferences
SNR:10X22214EAW33EE
Rubix:394A7769
EAN:3413522124821

Product details : NTN 10X22214EAW33EE SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, non ISO width, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x38 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Weight | 1.89 kg |
| Limit speed | 1400 rpm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 235000 N |
Show UNSPSC/ECL@SS
£ 137.38 excl. VAT
/ Each
£ 164.86 incl. VAT
- Usually arrives within 14 working days
