NSK Spherical Roller Bearing: 23160 Series
Inner diameter | 300 mm |
---|---|
Outer diameter | 500 mm |
Width | 160 mm |
Inner diameter | 300 mm |
---|---|
Outer diameter | 500 mm |
Width | 160 mm |
Bearing Clearance | cn |
Series | 23160.. |
Cage | brass |
Reference speed | 900 rpm |
Limit speed | 670 rpm |
Basic static load, radial - C0r | 4800000 N |
Basic dynamic load, radial - Cr | 3350000 N |
Sealing | open |
Usually arrives within 14 working days