SNR - Spherical Roller Bearing - 10X22215EAW33EE
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 130x130x38 mm |
---|---|
Logistic Weight | 1920 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 249000 N |
Basic dynamic load, radial - Cr | 196000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days