NTN - Spherical Roller Bearing - 23238.EMW33
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 120 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 120 mm |
Bearing Clearance | cn |
Series | 23200 |
Cage | brass |
Reference speed | 1200 rpm |
Basic static load, radial - C0r | 2480000 N |
Sealing | open |
Usually arrives within 14 working days