SNR - Spherical Roller Bearing - 21305.V
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 21300 |
Reference speed | 8800 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 41100 N |
Basic dynamic load, radial - Cr | 51000 N |
Sealing | Open |
Usually arrives within 14 working days