Spherical roller bearing SKF
Inner diameter | 400 mm |
---|---|
Outer diameter | 540 mm |
Width | 106 mm |
Logistics dimensions (L x W x H) | 106x540x540 mm |
---|---|
Logistic Weight | 68200 g |
Inner diameter | 400 mm |
Outer diameter | 540 mm |
Width | 106 mm |
Bearing Clearance | CN |
Series | 239C |
Reference speed | 1100 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 3900000 N |
Basic dynamic load, radial - Cr | 1730000 N |
Sealing | Open |
In stock: Next day delivery