SNR 21314V SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21314.V
See technical informationReferences
SNR:21314V
Rubix:204A4648
Manufacturer :21314.V
EAN:3413520079437



Product details : SNR 21314V SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 4200 rpm |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 259000 N |
Show UNSPSC/ECL@SS
£ 122.53 excl. VAT
/ Each
£ 147.04 incl. VAT
- Delivery usually within ( 3 ) days
