NSK Spherical Roller Bearing: 23264 Series
Inner diameter | 320 mm |
---|---|
Outer diameter | 580 mm |
Width | 208 mm |
Logistic Weight | 232000 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 580 mm |
Width | 208 mm |
Bearing Clearance | C3 |
Series | 23264.. |
Cage | Brass |
Reference speed | 600 rpm |
Limit speed | 600 rpm |
Basic static load, radial - C0r | 6900000 N |
Basic dynamic load, radial - Cr | 4850000 N |
Sealing | Open |
Usually arrives within 14 working days