SNR 22208EAKW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22208.EAKW33
See technical informationReferences
SNR:22208EAKW33
Rubix:206A3749
Manufacturer :22208.EAKW33
EAN:3413520081966



Product details : SNR 22208EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 8200 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 93100 N |
Show UNSPSC/ECL@SS
£ 41.07 excl. VAT
/ Each
£ 49.28 incl. VAT
- Usually arrives within 14 working days
