SNR 24024EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24024.EAW33
See technical informationReferences
SNR:24024EAW33
Rubix:204A6317
Manufacturer :24024.EAW33
EAN:3413520091309



Product details : SNR 24024EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2500 rpm |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 705000 N |
| Basic dynamic load, radial - Cr | 430000 N |
Show UNSPSC/ECL@SS
£ 308.90 excl. VAT
/ Each
£ 370.68 incl. VAT
- Delivery usually within ( 3 ) days
