SNR 22211EAC3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22211.EAC3
See technical informationReferences
SNR:22211EAC3
Rubix:204A4927
Manufacturer :22211.EAC3
EAN:3413520958831



Product details : SNR 22211EAC3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 6100 rpm |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 50.48 excl. VAT
/ Each
£ 60.58 incl. VAT
- Usually arrives within 14 working days
