SNR 22215EMKW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22215.EMKW33
See technical informationReferences
SNR:22215EMKW33
Rubix:204A5023
Manufacturer :22215.EMKW33
EAN:3413520483845



Product details : SNR 22215EMKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 4600 rpm |
| Limit speed | 6200 rpm |
| Basic static load, radial - C0r | 249000 N |
| Basic dynamic load, radial - Cr | 196000 N |
Show UNSPSC/ECL@SS
£ 117.28 excl. VAT
/ Each
£ 140.74 incl. VAT
- Delivery usually within ( 3 ) days
