NSK 24040CE4C4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 24040 Series
See technical informationReferences
NSK:24040 CE4C4
Rubix:230A0250
EAN:00029176529672





Product details : NSK 24040CE4C4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 109 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 1100 rpm |
| Basic static load, radial - C0r | 2120000 N |
| Basic dynamic load, radial - Cr | 1140000 N |
Show UNSPSC/ECL@SS
£ 898.87 excl. VAT
/ Each
£ 1,078.64 incl. VAT
- Usually arrives within 14 working days
