SNR 22219EA SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22219.EA
See technical informationReferences
SNR:22219EA
Rubix:204A5090
Manufacturer :22219.EA
EAN:3413520952693



Product details : SNR 22219EA SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3800 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 417000 N |
| Basic dynamic load, radial - Cr | 334000 N |
Show UNSPSC/ECL@SS
£ 153.14 excl. VAT
/ Each
£ 183.77 incl. VAT
- Usually arrives within 14 working days
