Spherical Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 56500 N |
Basic dynamic load, radial - Cr | 70300 N |
Usually arrives within 14 working days