SNR - Spherical Roller Bearing - 22226.EAW33
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 898000 N |
Basic dynamic load, radial - Cr | 650000 N |
Sealing | Open |
Usually arrives within 14 working days