Spherical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 108 mm |
Logistics dimensions (L x W x H) | 108x400x400 mm |
---|---|
Logistic Weight | 58400 g |
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 108 mm |
Bearing Clearance | cn |
Series | 222c |
Cage | steel |
Reference speed | 1500 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 1835 N |
Sealing | open |
Usually arrives within 14 working days