SNR - Spherical Roller Bearing - 22230.EAW33
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | steel |
Reference speed | 2200 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 1220000 N |
Basic dynamic load, radial - Cr | 865000 N |
Sealing | open |
Usually arrives within 14 working days