NSK SPHERICAL ROLLER BRG 23048CAME4C3
NSK Spherical Roller Bearing: 23048 Series
See technical informationReferences
NSK:23048CAME4C3
Rubix:105A4367
Manufacturer :23048CAME4C3 N
EAN:00029176022593





Product details : NSK SPHERICAL ROLLER BRG 23048CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 32500 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 92 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 1100 rpm |
| Basic static load, radial - C0r | 2140000 N |
| Basic dynamic load, radial - Cr | 1450000 N |
Show UNSPSC/ECL@SS
£ 1,316.37 excl. VAT
/ Each
£ 1,579.64 incl. VAT
- Usually arrives within 14 working days
