SNR - Spherical Roller Bearing - 22240.EMW33
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | brass |
Reference speed | 1500 rpm |
Limit speed | 2300 rpm |
Basic static load, radial - C0r | 2100000 N |
Basic dynamic load, radial - Cr | 1450000 N |
Sealing | open |
Usually arrives within 14 working days