SNR - Spherical Roller Bearing - 22313.EMW33
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | cn |
Series | 22300 |
Cage | brass |
Reference speed | 4000 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 343000 N |
Basic dynamic load, radial - Cr | 297000 N |
Sealing | open |
Usually arrives within 14 working days