SNR 22309EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22309.E.F800
See technical informationReferences
SNR:22309EF800
Rubix:204A5296
Manufacturer :22309.E.F800
EAN:3413520085384

Product details : SNR 22309EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 5300 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 100.03 excl. VAT
/ Each
£ 120.04 incl. VAT
- Delivery usually within ( 3 ) days
