NSK Spherical Roller Bearing: 23232 Series
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 104 mm |
Logistic Weight | 27000 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 104 mm |
Bearing Clearance | cn |
Series | 23232.. |
Cage | steel |
Reference speed | 1400 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 1770000 N |
Basic dynamic load, radial - Cr | 1100000 N |
Sealing | open |
Usually arrives within 14 working days