SNR 22312EM SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 22312.E.M

See technical information
References
SNR:22312EM
Rubix:204A5370
Manufacturer :22312.E.M
EAN:3413520210458
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
See all Specifications

Product details : SNR 22312EM SPHERICAL ROLLER BEARING


Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed4300 rpm
Limit speed5100 rpm
Basic static load, radial - C0r319000 N
Basic dynamic load, radial - Cr274000 N
Show UNSPSC/ECL@SS
£ 125.37 excl. VAT
/ Each
£ 150.44 incl. VAT
  • Delivery usually within ( 3 ) days