SNR 24126EAW33C2 SPHERICAL ROLLER BEARING
Two-row spherical roller bearing with central shoulder on the inner ring, pressed-steel cage, groove and lubrication holes on the outer ring
See technical informationReferences
SNR:24126EAW33C2
Rubix:394A7711
EAN:3413521916144



Product details : SNR 24126EAW33C2 SPHERICAL ROLLER BEARING
The two-row spherical roller bearing supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unmatched endurance and longevity performance.
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are prized for absorbing misalignment and shocks and vibrations, and for operating in contaminated environments.
-Mines and quarries
-Cement plants
-Conveyors
-Steel industry
-Reducers
-Agriculture
-Railway
-Wind energy
-Pulp and paper industry
-Rail transport
-Construction machinery: road construction, graders...
-Handling, lifting
-Elevators: Sealed series
-Industrial fans
-Pellets
-Mines and quarries
-Cement plants
-Conveyors
-Steel industry
-Reducers
-Agriculture
-Railway
-Wind energy
-Pulp and paper industry
-Rail transport
-Construction machinery: road construction, graders...
-Handling, lifting
-Elevators: Sealed series
-Industrial fans
-Pellets
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 80 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
| Weight | 10.5 kg |
| Reference speed | 1800 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 1070000 N |
| Basic dynamic load, radial - Cr | 795000 N |
Show UNSPSC/ECL@SS
£ 595.33 excl. VAT
/ Each
£ 714.40 incl. VAT
- Usually arrives within 14 working days
