SNR 22315EF801 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22315.E.F801
See technical informationReferences
SNR:22315EF801
Rubix:204A5425
Manufacturer :22315.E.F801
EAN:3413520086633

Product details : SNR 22315EF801 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C3 class clearance
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 3600 rpm |
| Limit speed | 4200 rpm |
| Basic static load, radial - C0r | 467000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 200.74 excl. VAT
/ Each
£ 240.89 incl. VAT
- Usually arrives within 14 working days
