TIMKEN 23056EMBW507C08 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Straight Bore - Brass Cage
See technical informationReferences
Timken:23056EMBW507C08
Rubix:249A2246
Manufacturer :190029958
EAN:0087796176591




Product details : TIMKEN 23056EMBW507C08 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W507) Bearing inspected to certain quality control requirements
Standard lubrication holes in and groove in outer ring
Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W507) Bearing inspected to certain quality control requirements
Standard lubrication holes in and groove in outer ring
Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 106 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Thickness | 106 mm |
| Weight | 51 kg |
| Reference speed | 1300 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 2810000 N |
| Basic dynamic load, radial - Cr | 1820000 N |
Show UNSPSC/ECL@SS
£ 1,596.23 excl. VAT
/ Each
£ 1,915.48 incl. VAT
- Delivery usually within ( 7 ) days
