SNR 22316EKF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22316.EK.F800
See technical informationReferences
SNR:22316EKF800
Rubix:204A5453
Manufacturer :22316.EK.F800
EAN:3413520086893

Product details : SNR 22316EKF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 3400 rpm |
| Limit speed | 3900 rpm |
| Basic static load, radial - C0r | 522000 N |
| Basic dynamic load, radial - Cr | 435000 N |
Show UNSPSC/ECL@SS
£ 230.23 excl. VAT
/ Each
£ 276.28 incl. VAT
- Usually arrives within 14 working days
