Spherical Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Cage | Brass |
Reference speed | 2260 rpm |
Limit speed | 3320 rpm |
Basic static load, radial - C0r | 911000 N |
Basic dynamic load, radial - Cr | 621000 N |
Usually arrives within 14 working days