SNR 22320EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22320.EMW33C4
See technical informationReferences
SNR:22320EMW33C4
Rubix:204A5533
Manufacturer :22320.EMW33C4
EAN:3413520340094



Product details : SNR 22320EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2600 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 844000 N |
| Basic dynamic load, radial - Cr | 665000 N |
Show UNSPSC/ECL@SS
£ 437.07 excl. VAT
/ Each
£ 524.48 incl. VAT
- Delivery usually within ( 3 ) days
