Spherical Roller Bearings Tapered Bore - Steel Cage
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 69.8 mm |
Logistics dimensions (L x W x H) | 194x194x68 mm |
---|---|
Logistic Weight | 9060 g |
Packaged dimensions (D x W x H) | 194x194x68 mm |
Package weight | 9040 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 69.8 mm |
Bearing Clearance | CN |
Cage | Steel |
Usually arrives within 14 working days