SNR - Spherical Roller Bearing - 22322.EAW33
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | cn |
Series | 22300 |
Cage | steel |
Reference speed | 2300 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 972000 N |
Basic dynamic load, radial - Cr | 784000 N |
Sealing | open |
Usually arrives within 14 working days